Motion
87919791
7/8" Screw, Steel USS Flat Washer 15/16" ID x 2-1/4" OD, 0.1719" Thick, Zinc-Plated Finish
MI ITEM #11771368
MFR #87919791
Price$38.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, Steel USS Flat Washer 15/16" ID x 2-1/4" OD, 0.1719" Thick, Zinc-Plated Finish
MI ITEM #11771368
MFR #87919791

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.83/each

Specifications

Dimensions

  • Inside Diameter
    15/16 in
  • Outside Diameter
    2-1/4 in
  • Screw Size
    7/8
  • Thickness
    0.1719 in

Details

  • Color
    Silver
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    USS

Overview

Mfr description
87919791 87919791 7/8 USS 5LB PK FLAT WA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought