Motion
87919908
#6 Screw, Steel SAE Flat Washer 5/32" ID x 3/8" OD, 0.036" Thick, Zinc-Plated Finish
Mi Item #11771370
MFR #87919908
Price$30.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Screw, Steel SAE Flat Washer 5/32" ID x 3/8" OD, 0.036" Thick, Zinc-Plated Finish
Mi Item #11771370
MFR #87919908

Mfr description
87919908 87919908 6 BOLT SIZE SAE 1LBPK
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.73/each

Specifications

Dimensions

  • Inside Diameter
    5/32 in
  • Inside Diameter Range
    0.1510 in~
  • Maximum Thickness
    3/64 in
  • Outside Diameter
    3/8 in
  • Outside Diameter Range
    0.3700 in~
  • Screw Size
    #6
  • Thickness
    0.0360 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)