Motion
87919981
1/2" Screw, Steel SAE Flat Washer 17/32" ID x 1-1/16" OD, 3/32" Thick, Zinc-Plated Finish
Mi Item #11771376
MFR #87919981
Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, Steel SAE Flat Washer 17/32" ID x 1-1/16" OD, 3/32" Thick, Zinc-Plated Finish
Mi Item #11771376
MFR #87919981

Mfr description
87919981 87919981 1/2BOLT SIZE SAE 1LBPK
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.50/each

Specifications

Dimensions

  • Inside Diameter
    17/32 in
  • Outside Diameter
    1-1/16 in
  • Screw Size
    1/2
  • Thickness
    3/32 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)