Motion
87920138
1/4" Screw, Steel Fender Flat Washer 1/4" ID x 1-1/2" OD, 0.049" Thick, Zinc-Plated Finish
MI ITEM #11771383
MFR #87920138
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Steel Fender Flat Washer 1/4" ID x 1-1/2" OD, 0.049" Thick, Zinc-Plated Finish
MI ITEM #11771383
MFR #87920138

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.23/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in,1/4 in
  • Outside Diameter
    1-1/2 in
  • Screw Size
    1/4
  • Thickness
    0.0490 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    Fender

Overview

Mfr description
87920138 87920138 1/4 DIA.X 1 1/2 O.D FE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought