Motion
87920286
Split Lock Washer - 0.1270 in ID, 0.2520 in OD, 0.0310 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11771391
MFR #87920286
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1270 in ID, 0.2520 in OD, 0.0310 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11771391
MFR #87920286

Mfr description
87920286 87920286 5 SPLIT LOCK WASHER ZI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.1330 in
  • Maximum Outside Diameter
    0.2520 in
  • Maximum Thickness
    0.0700 in
  • Minimum Inside Diameter
    0.1270 in
  • Minimum Outside Diameter
    0.2360 in
  • Screw Size
    #5
  • Thickness
    0.0310 in

Details

  • Fastener Standard
    DIN 127
  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C44-C51 HBS
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)