Motion
87920294
Split Lock Washer - 0.1410 in ID, 0.2660 in OD, 0.0310 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11771392
MFR #87920294
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1410 in ID, 0.2660 in OD, 0.0310 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11771392
MFR #87920294

Mfr description
87920294 87920294 6 BOLT SIZE MEDIUM SPL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.1480 in
  • Maximum Outside Diameter
    0.2660 in
  • Maximum Thickness
    0.1090 in
  • Minimum Inside Diameter
    0.1410 in
  • Minimum Outside Diameter
    0.2500 in
  • Screw Size
    #6
  • Thickness
    0.0310 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)