Motion
87920310
Split Lock Washer - 0.1930 in ID, 0.3500 in OD, 0.0470 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11771394
MFR #87920310
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1930 in ID, 0.3500 in OD, 0.0470 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11771394
MFR #87920310

Mfr description
87920310 87920310 10 BOLT SIZE MEDIUM SP
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.2000 in
  • Maximum Outside Diameter
    0.3500 in
  • Minimum Inside Diameter
    0.1930 in
  • Minimum Outside Diameter
    0.3340 in
  • Screw Size
    #10
  • Thickness
    0.0470 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)