Motion
87920344
Split Lock Washer - 0.3140 in ID, 0.5860 in OD, 0.0780 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11771397
MFR #87920344
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.3140 in ID, 0.5860 in OD, 0.0780 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11771397
MFR #87920344

Mfr description
87920344 87920344 5/16 BOLT SIZE MEDIUM
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.3220 in
  • Maximum Outside Diameter
    0.5860 in
  • Minimum Inside Diameter
    0.3140 in
  • Minimum Outside Diameter
    0.5830 in
  • Screw Size
    5/16
  • Thickness
    0.0780 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)