Motion
87920351
Split Lock Washer - 0.3770 in ID, 0.6830 in OD, 0.0940 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11771398
MFR #87920351
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.3770 in ID, 0.6830 in OD, 0.0940 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11771398
MFR #87920351

Mfr description
87920351 87920351 3/8 BOLT SIZE MEDIUM S
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.3850 in
  • Maximum Outside Diameter
    0.6830 in
  • Minimum Inside Diameter
    0.3770 in
  • Minimum Outside Diameter
    0.6800 in
  • Screw Size
    3/8
  • Thickness
    0.0940 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)