Motion
87920401
Split Lock Washer - 0.7530 in ID, 1.2710 in OD, 0.1880 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11771403
MFR #87920401
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.7530 in ID, 1.2710 in OD, 0.1880 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11771403
MFR #87920401

Mfr description
87920401 87920401 3/4 BOLT SIZE MEDIUM S
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.60/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.7660 in
  • Maximum Outside Diameter
    1.2710 in
  • Minimum Inside Diameter
    0.7530 in
  • Minimum Outside Diameter
    1.2650 in
  • Screw Size
    3/4
  • Thickness
    0.1880 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)