Motion
87920419
Split Lock Washer - 0.4400 in ID, 1.4640 in OD, 0.2190 in Thickness, Alloy Steel Material, Zinc-Plated Finish
Mi Item #11771404
MFR #87920419
Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.4400 in ID, 1.4640 in OD, 0.2190 in Thickness, Alloy Steel Material, Zinc-Plated Finish
Mi Item #11771404
MFR #87920419

Mfr description
87920419 87920419 7/8 BOLT SIZE MEDIUM S
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in place. Split lock washers are used in high-vibration applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.70/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.8940 in
  • Maximum Outside Diameter
    1.4640 in
  • Minimum Inside Diameter
    0.8780 in
  • Minimum Outside Diameter
    1.4590 in
  • Screw Size
    7/8
  • Thickness
    0.2190 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Alloy Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)