Motion
87920427
Split Lock Washer - 1.0030 in ID, 1.6610 in OD, 0.2500 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11771405
MFR #87920427
Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.0030 in ID, 1.6610 in OD, 0.2500 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11771405
MFR #87920427

Mfr description
87920427 87920427 1 BOLT SIZE MEDIUM SPL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.33/each

Specifications

Dimensions

  • Maximum Inside Diameter
    1.0240 in
  • Maximum Outside Diameter
    1.6610 in
  • Minimum Inside Diameter
    1.0030 in
  • Minimum Outside Diameter
    1.6560 in
  • Screw Size
    1
  • Thickness
    0.2500 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)