Motion
87920575
5/16" Screw, 0.332" ID, Steel External Tooth Lock Washer - 0.61" OD, Zinc-Plated, Grade 2
Mi Item #11771415
MFR #87920575
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, 0.332" ID, Steel External Tooth Lock Washer - 0.61" OD, Zinc-Plated, Grade 2
Mi Item #11771415
MFR #87920575

Mfr description
87920575 87920575 5/16 EXT TOOTH LOCK WA
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Inner Diameter
    0.3320 in
  • Minimum Inside Diameter
    0.3200 in
  • Minimum Outside Diameter
    0.5880 in
  • Outer Diameter
    0.6100 in
  • Screw Size
    5/16
  • Thickness
    0.034 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    External Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)