Motion
87920724
#6 Screw, 0.15" ID, Steel Internal Tooth Lock Washer - 0.295" OD, Zinc-Plated, Grade 2
Mi Item #11771419
MFR #87920724
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Screw, 0.15" ID, Steel Internal Tooth Lock Washer - 0.295" OD, Zinc-Plated, Grade 2
Mi Item #11771419
MFR #87920724

Mfr description
87920724 87920724 6 INT TOOTH LOCK WASHE
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Inner Diameter
    0.1500 in
  • Minimum Inside Diameter
    0.1410 in
  • Minimum Outside Diameter
    0.2750 in
  • Outer Diameter
    0.2950 in
  • Screw Size
    #6
  • Thickness
    0.021 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    Internal Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)