Motion
87920740
#10 Screw, 0.204" ID, Steel Internal Tooth Lock Washer - 0.381" OD, Zinc-Plated, Grade 2
Mi Item #11771421
MFR #87920740
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, 0.204" ID, Steel Internal Tooth Lock Washer - 0.381" OD, Zinc-Plated, Grade 2
Mi Item #11771421
MFR #87920740

Mfr description
87920740 87920740 10 INT TOOTH LOCK WASH
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Inner Diameter
    0.2040 in
  • Minimum Inside Diameter
    0.1950 in
  • Minimum Outside Diameter
    0.3650 in
  • Outer Diameter
    0.3810 in
  • Screw Size
    #10
  • Thickness
    0.025 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    Internal Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)