Motion
87920963
5/8-11 UNC Steel Right Hand Hex Nut;15/16" Across Flats, 0.5469" High, Zinc-Plated Finish
MI ITEM #11771432
MFR #87920963
Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC Steel Right Hand Hex Nut;15/16" Across Flats, 0.5469" High, Zinc-Plated Finish
MI ITEM #11771432
MFR #87920963

Mfr description
87920963 87920963 5/8-11 FINISHED FULL H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.63/each

Specifications

Dimensions

  • Thread Size
    5/8-11
  • Width Across Flats
    15/16 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)