Motion
87921243
#4-40 UNC Steel Right Hand Machine Screw Hex Nut;1/4" Across Flats, 3/32" High, Zinc-Plated Finish
Mi Item #11771446
MFR #87921243
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 UNC Steel Right Hand Machine Screw Hex Nut;1/4" Across Flats, 3/32" High, Zinc-Plated Finish
Mi Item #11771446
MFR #87921243

Mfr description
87921243 87921243 4-40 HEX MACH SCR NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Height
    3/32 in
  • Thread Size
    #4-40
  • Width Across Flats
    1/4 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Machine Screw Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)