Motion
87921722
3/8-24 UNF Steel Right Hand Hex Jam Nut;9/16" Across Flats, 0.2188" High, Zinc-Plated Finish
Mi Item #11771475
MFR #87921722
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF Steel Right Hand Hex Jam Nut;9/16" Across Flats, 0.2188" High, Zinc-Plated Finish
Mi Item #11771475
MFR #87921722

Mfr description
87921722 87921722 3/8-24 FINISHED HEX JA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Thread Size
    3/8-24
  • Width Across Flats
    9/16 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)