Motion
87925103
Split Lock Washer - 0.5640 in ID, 0.1820 in OD, 0.0200 in Thickness, Stainless Steel Material, Zinc-Plated Finish
Mi Item #11771603
MFR #87925103
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.5640 in ID, 0.1820 in OD, 0.0200 in Thickness, Stainless Steel Material, Zinc-Plated Finish
Mi Item #11771603
MFR #87925103

Mfr description
87925103 87925103 2 BOLT SIZE MEDIUM SPL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.0940 in
  • Maximum Outside Diameter
    0.1820 in
  • Minimum Inside Diameter
    0.0880 in
  • Minimum Outside Diameter
    0.1720 in
  • Screw Size
    #2
  • Thickness
    0.0200 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)