Motion
87925137
Split Lock Washer - 0.3070 in OD, 0.0400 in Thickness, Stainless Steel Material, Zinc-Plated Finish
Mi Item #11771606
MFR #87925137
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.3070 in OD, 0.0400 in Thickness, Stainless Steel Material, Zinc-Plated Finish
Mi Item #11771606
MFR #87925137

Mfr description
87925137 87925137 8 BOLT SIZE MEDIUM SPL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.1740 in
  • Maximum Outside Diameter
    0.3070 in
  • Minimum Inside Diameter
    0.1670 in
  • Minimum Outside Diameter
    0.2930 in
  • Screw Size
    #8
  • Thickness
    0.0400 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)