Motion
87925160
Split Lock Washer - 0.4870 in OD, 0.0620 in Thickness, Stainless Steel Material
Mi Item #11771610
MFR #87925160
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.4870 in OD, 0.0620 in Thickness, Stainless Steel Material
Mi Item #11771610
MFR #87925160

Mfr description
87925160 87925160 1/4 BOLT SIZE MEDIUM S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.2600 in
  • Maximum Outside Diameter
    0.4870 in
  • Minimum Inside Diameter
    0.2520 in
  • Minimum Outside Diameter
    0.2500 in
  • Screw Size
    1/4
  • Thickness
    0.0620 in

Details

  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)