Motion
87925178
Split Lock Washer - 0.5830 in OD, 0.0780 in Thickness, Stainless Steel Material
MI ITEM #11771611
MFR #87925178
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.5830 in OD, 0.0780 in Thickness, Stainless Steel Material
MI ITEM #11771611
MFR #87925178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.10/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.3220 in
  • Maximum Outside Diameter
    0.5830 in
  • Minimum Inside Diameter
    0.3140 in
  • Minimum Outside Diameter
    0.1250 in
  • Screw Size
    5/16
  • Thickness
    0.0780 in

Details

  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications

Overview

Mfr description
87925178 87925178 5/16 BOLT SIZE MEDIUM
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought