Motion
87925186
Split Lock Washer - 0.6800 in OD, 0.0940 in Thickness, Stainless Steel Material
Mi Item #11771612
MFR #87925186
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.6800 in OD, 0.0940 in Thickness, Stainless Steel Material
Mi Item #11771612
MFR #87925186

Mfr description
87925186 87925186 3/8 BOLT SIZE MEDIUM S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.3850 in
  • Maximum Outside Diameter
    0.6800 in
  • Minimum Inside Diameter
    0.3770 in
  • Minimum Outside Diameter
    0.1560 in
  • Screw Size
    3/8
  • Thickness
    0.0940 in

Details

  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)