Motion
87925202
Split Lock Washer - 0.8690 in OD, 0.1250 in Thickness, Stainless Steel Material
Mi Item #11771614
MFR #87925202
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.8690 in OD, 0.1250 in Thickness, Stainless Steel Material
Mi Item #11771614
MFR #87925202

Mfr description
87925202 87925202 1/2 BOLT SIZE MEDIUM S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.5120 in
  • Maximum Outside Diameter
    0.8690 in
  • Minimum Inside Diameter
    0.5020 in
  • Minimum Outside Diameter
    0.2190in
  • Screw Size
    1/2
  • Thickness
    0.1250 in

Details

  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)