Motion
87925335
#8 Screw, 18-8 Stainless Steel Standard Flat Washer 3/16" ID x 7/16" OD, 0.049" Thick
Mi Item #11771622
MFR #87925335
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, 18-8 Stainless Steel Standard Flat Washer 3/16" ID x 7/16" OD, 0.049" Thick
Mi Item #11771622
MFR #87925335

Mfr description
87925335 87925335 8 18-8SS MED FLAT WASH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Inside Diameter
    3/16 in
  • Outside Diameter
    7/16 in
  • Screw Size
    #8
  • Thickness
    0.0490 in

Details

  • Color
    Silver
  • Fastener Standard
    ASME B18.22.1 1965
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)