Motion
87925376
5/16" Screw, 18-8 Stainless Steel Standard Flat Washer 11/32" ID x 11/16" OD, 0.065" Thick
Mi Item #11771626
MFR #87925376
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, 18-8 Stainless Steel Standard Flat Washer 11/32" ID x 11/16" OD, 0.065" Thick
Mi Item #11771626
MFR #87925376

Mfr description
87925376 87925376 5/16" 18-8SS MED FLAT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Inside Diameter
    11/32 in
  • Outside Diameter
    11/16 in
  • Screw Size
    5/16
  • Thickness
    0.0650 in

Details

  • Color
    Silver
  • Fastener Standard
    ASME B18.22.1 1965
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)