1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
87925392
7/16" Screw, 18-8 Stainless Steel Standard Flat Washer 1/2" ID x 1-1/4" OD, 0.083" Thick
MI ITEM #
11771628
MFR #
87925392
Price
$0.93
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
Value Collection 87925392
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
87925392
7/16" Screw, 18-8 Stainless Steel Standard Flat Washer 1/2" ID x 1-1/4" OD, 0.083" Thick
MI ITEM #
11771628
MFR #
87925392
Mfr description
87925392 87925392 7/16" 18-8SS MED FLAT
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.93
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
1/2 in
Outside Diameter
1-1/4 in
Screw Size
7/16
Thickness
0.0830 in
Details
Color
Silver
Material
Stainless Steel
Material Grade
18-8
Type
Standard
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items