1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
87925426
3/4" Screw, 18-8 Stainless Steel Standard Flat Washer 13/16" ID x 2" OD, 0.148" Thick
Mi Item #
11771631
MFR #
87925426
Price
$3.50
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
Value Collection 87925426
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
87925426
3/4" Screw, 18-8 Stainless Steel Standard Flat Washer 13/16" ID x 2" OD, 0.148" Thick
Mi Item #
11771631
MFR #
87925426
Mfr description
87925426 87925426 3/4" 18-8SS MED FLAT W
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.50
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
13/16 in
Outside Diameter
2 in
Screw Size
3/4
Thickness
0.1480 in
Details
Color
Silver
Material
Stainless Steel
Material Grade
18-8
Type
Standard
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items