Motion
87925517
#4-40 UNC Stainless Steel Right Hand Machine Screw Hex Nut;1/4" Across Flats, 3/32" High, Uncoated
MI ITEM #11771635
MFR #87925517
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 UNC Stainless Steel Right Hand Machine Screw Hex Nut;1/4" Across Flats, 3/32" High, Uncoated
MI ITEM #11771635
MFR #87925517

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.08/each

Specifications

Dimensions

  • Height
    3/32 in
  • Thread Size
    #4-40
  • Width Across Flats
    1/4 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Machine Screw Hex Nut

Overview

Mfr description
87925517 87925517 4-40 USS COARSE HEX MA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought