Motion
87925533
#6-32 UNC Stainless Steel Right Hand Machine Screw Hex Nut;5/16" Across Flats, 7/64" High, Uncoated
MI ITEM #11771636
MFR #87925533
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC Stainless Steel Right Hand Machine Screw Hex Nut;5/16" Across Flats, 7/64" High, Uncoated
MI ITEM #11771636
MFR #87925533

Mfr description
87925533 87925533 6-32 USS COARSE HEX MA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Height
    7/64 in
  • Thread Size
    #6-32
  • Width Across Flats
    5/16 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Machine Screw Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)