Motion
87925541
#8-32 UNC Stainless Steel Right Hand Machine Screw Hex Nut;11/32" Across Flats, 1/8" High, Uncoated
MI ITEM #11771637
MFR #87925541
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC Stainless Steel Right Hand Machine Screw Hex Nut;11/32" Across Flats, 1/8" High, Uncoated
MI ITEM #11771637
MFR #87925541

Mfr description
87925541 87925541 8-32 USS COARSE HEX MA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Height
    1/8 in
  • Thread Size
    #8-32
  • Width Across Flats
    11/32 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Machine Screw Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)