Motion
87925558
#10-24 UNC Stainless Steel Right Hand Machine Screw Hex Nut;3/8" Across Flats, 1/8" High, Uncoated
Mi Item #11771638
MFR #87925558
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC Stainless Steel Right Hand Machine Screw Hex Nut;3/8" Across Flats, 1/8" High, Uncoated
Mi Item #11771638
MFR #87925558

Mfr description
87925558 87925558 10-24 USS COARSE HEX M
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Height
    1/8 in
  • Thread Size
    #10-24
  • Width Across Flats
    3/8 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Machine Screw Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)