Motion
87925566
#10-32 UNF Stainless Steel Right Hand Machine Screw Hex Nut;3/8" Across Flats, 1/8" High, Uncoated
MI ITEM #11771639
MFR #87925566
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF Stainless Steel Right Hand Machine Screw Hex Nut;3/8" Across Flats, 1/8" High, Uncoated
MI ITEM #11771639
MFR #87925566

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.35/each

Specifications

Dimensions

  • Height
    1/8 in
  • Thread Size
    #10-32
  • Width Across Flats
    3/8 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Machine Screw Hex Nut

Overview

Mfr description
87925566 87925566 10-32 SAE FINE HEX MAC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought