Motion
87926036
1/4-20 UNC, 7/8" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 7/16" Hex
Mi Item #11771661
MFR #87926036
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 7/8" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 7/16" Hex
Mi Item #11771661
MFR #87926036

Mfr description
87926036 87926036 1/4-20 X 7/8 HX HD CAP
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Length
    7/8 in
  • Thread Size
    1/4-20 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)