1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
87926325
5/16-18 UNC, 3" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 1/2" Hex
Mi Item #
11771684
MFR #
87926325
Price
$1.53
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Cap Screws and Hex Bolts
Value Collection 87926325
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
87926325
5/16-18 UNC, 3" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 1/2" Hex
Mi Item #
11771684
MFR #
87926325
Mfr description
87926325 87926325 5/16-18X 3 HX HD CAP S
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.53
/each
Add to Cart
Specifications
Dimensions
Hex Size
1/2 in
Length
3 in
Thread Size
5/16-18 in
Details
Material
Stainless Steel
Material Grade
18-8
Thread Standard
UNC
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items