Motion
88004577
1-8 UNC, 10" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 316 Stainless Steel, Uncoated, 1-1/2" Hex
Mi Item #11771731
MFR #88004577
Price$197.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 10" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 316 Stainless Steel, Uncoated, 1-1/2" Hex
Mi Item #11771731
MFR #88004577

Mfr description
88004577 88004577 1-8 X 10 316SS PRTIAL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.38/each

Specifications

Dimensions

  • Hex Size
    1-1/2 in
  • Length
    10 in
  • Thread Size
    1-8 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)