Overview
Mfr description
88004692 88004692 1/4-20 X 1 HEX 18-8SS
- Pin-in-hex socket drive types have a six-sided recess in the head and are driven with hex keysThey feature a pin down the center to add security and prevent tampering.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
Specifications
- Length
- Head StyleButton
- MaterialStainless Steel
- Finish CoatingUncoated
- Thread Size1/4-20 in
- Hex Key Size3/16in
- Length Measurement TypeLength Under Head
- Material Grade18-8
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data