Motion
88004734
1/4-20 UNC Pin In Hex Socket Button Cap Screw;18-8 Stainless Steel, Uncoated, 5/8" Length Under Head
MI ITEM #11771744
MFR #88004734
Price$1.05/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC Pin In Hex Socket Button Cap Screw;18-8 Stainless Steel, Uncoated, 5/8" Length Under Head
MI ITEM #11771744
MFR #88004734

Mfr description
88004734 88004734 1/4-20X5/8 HEX 18-8 SS
  • Pin-in-hex socket drive types have a six-sided recess in the head and are driven with hex keysThey feature a pin down the center to add security and prevent tampering.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.05/ca

Specifications

Dimensions

  • Hex Key Size
    3/16in
  • Length  
    1 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Uncoated
  • Head Style
    Button
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)