1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
88004759
5/16-18 UNC Pin In Hex Socket Button Cap Screw;18-8 Stainless Steel, Uncoated, 1" Length Under Head
MI ITEM #
11771746
MFR #
88004759
Price
$3.73
/ca
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Socket Cap Screws
Value Collection 88004759
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
88004759
5/16-18 UNC Pin In Hex Socket Button Cap Screw;18-8 Stainless Steel, Uncoated, 1" Length Under Head
MI ITEM #
11771746
MFR #
88004759
Mfr description
88004759 88004759 5/16-18X1 HEX 18-8SS P
Pin-in-hex socket drive types have a six-sided recess in the head and are driven with hex keysThey feature a pin down the center to add security and prevent tampering.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.73
/ca
Add to Cart
Specifications
Dimensions
Hex Key Size
1/4in
Length
1 in
Length Measurement Type
Length Under Head
Thread Size
5/16-18 in
Details
Finish Coating
Uncoated
Head Style
Button
Material
Stainless Steel
Material Grade
18-8
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items