Motion
88004924
#10-24 UNC Pin In Torx Button Socket Cap Screw;18-8 Stainless Steel, Uncoated, 1-1/4" Length Under Head
MI ITEM #11771759
MFR #88004924
Price$1.30/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC Pin In Torx Button Socket Cap Screw;18-8 Stainless Steel, Uncoated, 1-1/4" Length Under Head
MI ITEM #11771759
MFR #88004924

Mfr description
88004924 88004924 10/24X1-1/4TORX 18-8SS
  • Pin-in-Torx drive types have a star-shaped recess in the head and are driven with Torx keysThey feature a pin down the center to add security and prevent tampering.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.30/ca

Specifications

Dimensions

  • Hex Key Size
    5/16in
  • Length  
    3/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    #10-24 in

Details

  • Finish Coating
    Uncoated
  • Head Style
    Button
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)