Overview
Mfr description
88008578 88008578 1/4-20X1-1/2TORX18-8SS
- Pin-in-Torx drive types have a star-shaped recess in the head and are driven with Torx keysThey feature a pin down the center to add security and prevent tampering.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
Specifications
- Length
- Head StyleButton
- MaterialStainless Steel
- Finish CoatingUncoated
- Thread Size1/4-20 in
- Hex Key Size3/8in
- Length Measurement TypeLength Under Head
- Material Grade18-8
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data