Motion
88008685
#8-32 UNC Pin In Torx Button Socket Cap Screw;18-8 Stainless Steel, Uncoated, 3/8" Length Under Head
Mi Item #11771778
MFR #88008685
Price$0.88/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC Pin In Torx Button Socket Cap Screw;18-8 Stainless Steel, Uncoated, 3/8" Length Under Head
Mi Item #11771778
MFR #88008685

Mfr description
88008685 88008685 8/32 X 3/8 TORX 18-8SS
  • Pin-in-Torx drive types have a star-shaped recess in the head and are driven with Torx keysThey feature a pin down the center to add security and prevent tampering.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.88/ca

Specifications

Dimensions

  • Hex Key Size
    1/2in
  • Length  
    3/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    #8-32 in

Details

  • Finish Coating
    Uncoated
  • Head Style
    Button
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)