Motion
88008750
1-8 UNC, 16" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 1-5/16" Hex
Mi Item #11771783
MFR #88008750
Price$138.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 16" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 1-5/16" Hex
Mi Item #11771783
MFR #88008750

Mfr description
88008750 88008750 1-8 X 16 18-8 SS PRTIA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.75/each

Specifications

Dimensions

  • Hex Size
    1-5/16 in
  • Length
    16 in
  • Thread Size
    1-8 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)