Motion
88182456
1/2-13 UNC, 1-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Hot Dipped Galvanized Finish, 3/4" Hex
MI ITEM #11772007
MFR #88182456
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 1-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Hot Dipped Galvanized Finish, 3/4" Hex
MI ITEM #11772007
MFR #88182456

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.65/each

Specifications

Dimensions

  • Hex Size
    3/4 in
  • Length
    1-1/2 in
  • Thread Size
    1/2-13 in

Details

  • Coating
    Hot Dipped Galvanized
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Overview

Mfr description
88182456 88182456 1/2-13 X 1-1/2 GR5 GAL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought