Motion
88513775
#6 Screw, Grade 2 Steel SAE Flat Washer 0.151" ID x 0.394" OD, 0.067" Thick, Zinc-Plated Finish
Mi Item #11772085
MFR #88513775
Price$5.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Screw, Grade 2 Steel SAE Flat Washer 0.151" ID x 0.394" OD, 0.067" Thick, Zinc-Plated Finish
Mi Item #11772085
MFR #88513775

Mfr description
88513775 88513775 6 200/PK SAE FLAT WASH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.63/each

Specifications

Dimensions

  • Inside Diameter
    0.1510 in
  • Inside Diameter Range
    ~0.1650 in
  • Outside Diameter
    0.3940 in
  • Outside Diameter Range
    0.3700 in~
  • Screw Size
    #6
  • Thickness
    0.0670 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)