Motion
88513783
#8 Screw, Grade 2 Steel SAE Flat Washer 0.183" ID x 0.45" OD, 0.067" Thick, Zinc-Plated Finish
MI ITEM #11772086
MFR #88513783
Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, Grade 2 Steel SAE Flat Washer 0.183" ID x 0.45" OD, 0.067" Thick, Zinc-Plated Finish
MI ITEM #11772086
MFR #88513783

Mfr description
88513783 88513783 8 200/PK SAE FLAT WASH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.78/each

Specifications

Dimensions

  • Inside Diameter
    0.1830 in
  • Inside Diameter Range
    ~0.1960 in
  • Outside Diameter
    0.4500 in
  • Outside Diameter Range
    0.4330 in~
  • Screw Size
    #8
  • Thickness
    0.0670 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)