Motion
88525068
#12 Screw, Grade 2 Steel SAE Flat Washer 0.241" ID x 0.58" OD, 0.08" Thick, Zinc-Plated Finish
MI ITEM #11772103
MFR #88525068
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Screw, Grade 2 Steel SAE Flat Washer 0.241" ID x 0.58" OD, 0.08" Thick, Zinc-Plated Finish
MI ITEM #11772103
MFR #88525068

Mfr description
88525068 88525068 12 25/PK SAE FLAT WASH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • Inside Diameter
    0.2410 in
  • Inside Diameter Range
    ~0.2650 in
  • Outside Diameter
    0.5800 in
  • Outside Diameter Range
    0.5570 in~
  • Screw Size
    #12
  • Thickness
    0.0800 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)