Motion
88525118
#8-32 UNC Steel Right Hand Hex Nut;11/32" Across Flats, 1/8" High, Zinc-Plated Finish
MI ITEM #11772108
MFR #88525118
Price$6.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC Steel Right Hand Hex Nut;11/32" Across Flats, 1/8" High, Zinc-Plated Finish
MI ITEM #11772108
MFR #88525118

Mfr description
88525118 88525118 8-32 125/PK HEX NUT RE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.33/each

Specifications

Dimensions

  • Height
    1/8 in
  • Thread Size
    #8-32
  • Width Across Flats
    11/32 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)