Motion
88525134
Split Lock Washer - 0.4870 in OD, 0.0620 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11772110
MFR #88525134
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.4870 in OD, 0.0620 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11772110
MFR #88525134

Mfr description
88525134 88525134 1/4" 50/PK SPLITLOCK W
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Inside Diameter
    0.2600 in
  • Maximum Outside Diameter
    0.4870 in
  • Maximum Thickness
    0.1090 in
  • Minimum Inside Diameter
    0.2520 in
  • Minimum Outside Diameter
    0.3770 in
  • Screw Size
    1/4
  • Thickness
    0.0620 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)