Motion
88525159
#10-32 UNF Steel Right Hand Machine Screw Hex Nut;3/8" Across Flats, 1/8" High, Zinc-Plated Finish
Mi Item #11772112
MFR #88525159
Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF Steel Right Hand Machine Screw Hex Nut;3/8" Across Flats, 1/8" High, Zinc-Plated Finish
Mi Item #11772112
MFR #88525159

Mfr description
88525159 88525159 10-32 75/PK MS NUT REF
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.85/each

Specifications

Dimensions

  • Height
    1/8 in
  • Thread Size
    #10-32
  • Width Across Flats
    3/8 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Machine Screw Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)